Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Double Opening Flat Tank, No Nozzle

Scale Interval
5L
Dimensions (Width W x Depth D x Height H) (mm)
350x170x410
Capacity (L)
20
Weight (g)
1220
Material
Polyethylene (PE)
TRUSCO Part Number
355-9882
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 T0207 37324962 46.99 SGD
Shipped after 2018-06-25
ADD TO CART

Related Products