Buy more than* S$200* and get FREE SHIPPING

Polyethylene Tank

5.00 (1)
Bore Diameter (phi mm)
108
Scale
None
Material
Polyethylene (PE)
...see all
Product Options
ADD TO CART
Specification Dimensions (Width W x Depth D x Height H) (mm) Capacity (L) Weight (kg) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Specification Dimensions (Width W x Depth D x Height H) (mm) Capacity (L) Weight (kg) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
With packing, with inside plug 360x200x410 20 1.53 355-9858 1PC 1 T0194 37324987 49.94 SGD
In stock
Packing, inside plug 322x150x330 10 0.93 355-9840 1PC 1 T0192 37324971 33.47 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Opportunity Maintenance
5
From Japan
On 2016-06-25 00:25:35
Very easy to use and satisfactory. We will also purchase.
This review is about item#37324987.

Related Products