Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Flat Tank C/W Chemical Cock

1.00 (1)
Caution
If you use it to liquid with surface active agent, its cock part may crack.
Material (packing)
Viton (FKM)
Material (Tap)
Polyethylene (PE), polypropylene (PP)
Bore Diameter (phi mm)
90
Material (Body)
Polyethylene (PE)
...see all>
Product Options
ADD TO CART
Capacity (L) Weight (kg) TRUSCO Part Number Dimensions (Width W x Depth D x Height H) (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Capacity (L) Weight (kg) TRUSCO Part Number Dimensions (Width W x Depth D x Height H) (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
20 1.6 355-9874 360x200x410 1PC 1 T0318 37325005 90.99 SGD
In stock
10 0.91 355-9866 310x160x330 1PC 1 T0316 37324996 62.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 1.00
1 Customer Reviews
The reviews are automatic translation.
Storage of lubricant
1
From Japan
On 2015-02-04 15:43:21
Leakage occurred from the cock in approximately 2 months of use. As this manufacturer trusted, I am very sorry. I would like to improve the cock part.
This review is about item#37325005.

Related Products