Buy more than* S$200* and get FREE SHIPPING

Nylon Scrub Sponge

5.00 (2)
Purpose
For cleaning wash of faucet, bathtub, stainless steel sink, and the dishes.
2014 TRUSCO Published Page
2-1968
Width x Length (mm)
150x230
Finish Equivalent Count
#5000
Weight (g)
25
Color
Blue
TRUSCO Part Number
220-7591
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Box(20Sheet) 1 UFS-BU 37453001 76.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Brush up dishes
5
From Japan
On 2016-05-26 11:33:09
Purchase to polish dishes. Thickness and size are just right and easy to use.
This review is about item#37453001.
Curran and other metal products · Other cleaning
5
From Japan
On 2015-01-16 08:27:44
Since there is no influence of the abrasive, it can be cleaned without thinking that the object will be damaged. It is a safe and secure product.
This review is about item#37453001.

Related Products