Buy more than* S$200* and get FREE SHIPPING

Safety Power Strip, 6 Outlet

5.00 (1)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Dimensions (Width W x Depth D x Height H) (mm)
262x52x26
Plug Socket Number
6 mouths
Cable Length (m)
1.8
Rated Voltage
Corresponding to AC125V ? 15A ? Max 1500W
Weight (g)
315
Color
White
TRUSCO Part Number
341-7123
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 NC-5702S 37176982 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Home wiring
5
From Japan
On 2013-03-08 16:21:39
I have exchanged for this item because the tap I used now has been over 10 years old. The total length is shorter than the conventional product, and the wiring is refreshed.
This review is about item#37176982.