Buy more than* S$200* and get FREE SHIPPING

OA Tap

Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Dimensions (Width W x Depth D x Height H) (mm)
184x45x23
Plug Socket Number
6 mouths
Cable Length (m)
2
Rated Voltage
Corresponding to AC125V ? 15A ? Max 1500W
Weight (g)
280
Color
White
TRUSCO Part Number
328-3631
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 TAP-N036-20N 37177043 -
Discontinued
[x]
ADD TO CART

Related Products