Buy more than* S$200* and get FREE SHIPPING

Energy Saving Tap, Lightning Surge

3.33 (6)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Cable Length (m)
2
Rated Voltage
Corresponding to AC125V ? 15A ? Max 1500W
Color
White
...see all>
Product Options
ADD TO CART
Plug Socket Number Weight (g) TRUSCO Part Number Dimensions (Width W x Depth D x Height H) (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Plug Socket Number Weight (g) TRUSCO Part Number Dimensions (Width W x Depth D x Height H) (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
4 490 341-7107 225x55x35 1PC 1 NC-5570S 37177192 15.99 SGD
In stock
6 600 341-7085 310x55x35 1PC 1 NC-1570S 37177201 17.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 3
2 star 1
1 star 0
Review Rating: 3.33
6 Customer Reviews
The reviews are automatic translation.
Electrical equipment around the personal computer
2
From Japan
On 2018-02-28 07:53:47
I bought it at 10% off, but it is shocking because the price is revised immediately after purchase and the price has become cheaper than the purchase price. There is a thing going to the home center, when checking the price more than that ... yet it stops more. If you can select and purchase the length of the plug cord according to your preference (about 4 types) I think that it is good to use without using the bundled cords. The product itself is quite normal.
This review is about item#37177201.
When you use 3 places of electricity in the hallway.
5
From Japan
On 2017-10-30 20:17:16
When the lightning guard is attached, there is a sense of security even when energizing the personal computer, there is a sense of fulfillment in use.
This review is about item#37177201.
Specification at the office.
4
From Japan
On 2017-09-16 14:43:14
For the price, I am satisfied that something better than the one I created is reached.
This review is about item#37177192.
Electrical appliances in the vicinity of the TV and others.
3
From Japan
On 2017-03-16 22:14:50
I hope the code is slightly softer, if you look at the things after plugging in the electrical product, the side of the insertion is better, the price is also a bit cheaper thank you.
This review is about item#37177201.
For PC
3
From Japan
On 2014-09-04 13:16:17
It is very useful because you do not have to plug in and unplug power outlets. However, about one week after use, one switch became difficult to return from ON to OFF. Even if it is turned off, it will return to ON immediately. I do not use that place.
This review is about item#37177192.
For office use
3
From Japan
On 2013-12-02 09:06:16
It is better than home center but it is good to use. I regret that I should have done more if I can purchase more outlets if possible.
This review is about item#37177192.