Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

CPM-100H Laminate Film

Thickness (microm)
50
Length (m)
15
Weight (g)
500
Width (mm)
100
Compatible Models
CPM-100H-2, CPM-100H
TRUSCO Part Number
294-9822
Specification
After pasting the film by hand to the printed label, set the label again to CPM-100H-2 or CPM-100H and cut the label to the frame-shaped. Available to make the laminate label that is strong to water, oil, chemicals, and rubbing.
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 SL-L100 37177244 81.99 SGD
Shipped after 2018-06-25
ADD TO CART

Related Products