Buy more than* S$200* and get FREE SHIPPING

Tepra PRO Tape Cartridge, Cable Display Label Type

4.00 (2)
Tape Length (m)
8
Operating temperature Limits
-40 to 70deg C
Color
White
Specification
Eco mark certified products, black text on white background
...see all>
Product Options
ADD TO CART
Range (mm) Tape Width (mm) Weight (g) TRUSCO Part Number Compatible Diameter (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Range (mm) Tape Width (mm) Weight (g) TRUSCO Part Number Compatible Diameter (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Tape printing range / 8 24 64 277-2035 2.1 - 5.4 1PC 1 SV24K 37177253 22.99 SGD
In stock
Tape printing range / 13 36 94 277-2043 2.8 - 7.6 1PC 1 SV36K 37177262 28.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
In-house facilities
3
From Japan
On 2016-04-06 22:17:47
The feeling of use is good, but I'm glad if it stretches like a cable tube.
This review is about item#37177253.
Sorting parts
5
From Japan
On 2015-09-14 14:44:38
I always use it without problems.
This review is about item#37177253.

Related Products