Buy more than* S$200* and get FREE SHIPPING

Copy Sheet, Label Printer BEPOP

4.67 (3)
Length (m)
20
Application
For copying
...see all>
Product Options
ADD TO CART
Compatible Models Specification Thickness (microm) Width (mm) TRUSCO Part Number 2014 TRUSCO Published Page Color Weight (kg) Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Compatible Models Specification Thickness (microm) Width (mm) TRUSCO Part Number 2014 TRUSCO Published Page Color Weight (kg) Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
CPM-100H-2, CPM-100-2 For copying 120 100 002-5879 - White 1.1 / roll 20 1Box(2Roll) 1 IL99601 37177402 78.99 SGD
In stock
- - 12 200 002-5941 - - - - 1Box(10mx2Roll) 1 IL99604 06299011 109.99 SGD
In stock
CM-300 For copying 120 300 002-6018 2-3065 White 1.5 / winding 20 1Box(2Roll) 1 SL-S300AP 37177436 149.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
Sign making
4
From Japan
On 2016-09-07 11:48:25
I want you to make it a little cheaper. It is cheaper than other mail-order sales, but as the price is higher although capacity is small. I wish I could buy roses with it.
This review is about item#37177402.
Creating a blackboard
5
From Japan
On 2016-08-05 16:42:15
I am creating my own blackboard and signboard for construction, so I can sell it because it can be purchased quickly at a low price.
This review is about item#37177402.
Cutting sheet
5
From Japan
On 2016-05-07 15:29:28
The cutting sheet is easy to see and paste
This review is about item#37177436.

Related Products