Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Laminate Film

4.57 (14)
Thickness (microm)
150
...see all>
Product Options
ADD TO CART
Caution Weight (kg) Material Mass (g/sheet) Dimensions (Vetical x Horizontal) (mm) Type Size TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Caution Weight (kg) Material Mass (g/sheet) Dimensions (Vetical x Horizontal) (mm) Type Size TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 2.5 Polyester, EVA - 216x303 - A4 - 1Pack(100Sheet) 1 LZY-5A4100 49019065 45.99 SGD
In stock
- - - 48.8 426x303 A3 size for A3 341-7867 1Pack(50Sheet) 1 LZ-5A350 37177682 49.99 SGD
In stock
- - - 24.5 303x216 A4 Size A4 341-7832 1Pack(20Sheet) 1 LZ-15A420 37177707 12.99 SGD
In stock
- - - 49 426x303 A3 size for A3 341-7841 1Pack(20Sheet) 1 LZ-15A320 37177655 26.99 SGD
In stock
- - - 24.7 303x216 A4 Size A4 341-7859 1Pack(100Sheet) 1 LZ-5A4100 37177716 48.99 SGD
In stock
Use A3 size supporting laminator. - - - 188x134 - B6 size (134x188) - 1Pack(20Sheet) 1 LZ-15B620 89302884 6.99 SGD
In stock
Use A3 size supporting laminator. - - - 216x154 - A5 size (154x216) - 1Pack(20Sheet) 1 LZ-15A520 89302893 6.99 SGD
In stock
Use A3 size supporting laminator. - - - 370x263 - B4 size (263x370) - 1Pack(20Sheet) 1 LZ-15B420 89302911 16.99 SGD
In stock
Use A3 size supporting laminator. - - - 370x263 - B4 size (263x370) - 1Pack(100Sheet) 1 LZ-5B4100 89302963 54.99 SGD
In stock
Use A3 size supporting laminator. - - - 263x188 - B5 size (188x263) - 1Pack(100Sheet) 1 LZ-5B5100 89302954 31.99 SGD
In stock
Use A3 size supporting laminator. - - - 263x188 - B5 size (188x263) - 1Pack(20Sheet) 1 LZ-15B520 89302902 7.99 SGD
In stock
Use A3 size supporting laminator. - - - 135x95 - Photo L size (95x135) - 1Pack(20Sheet) 1 LZ-15PL20 89302866 2.99 SGD
In stock
Use A3 size supporting laminator. - - - 135x95 - Photo L size (95x135) - 1Pack(100Sheet) 1 LZ-5PL100 89302936 11.99 SGD
In stock
Use A3 size supporting laminator. - - - 154x106 - Postcard size (106x154) - 1Pack(20Sheet) 1 LZ-15HA20 89302875 3.99 SGD
In stock
Use A3 size supporting laminator. - - - 95x60 - Business card size (60x95) - 1Pack(20Sheet) 1 LZ-15NC20 89302857 1.99 SGD
In stock
Use A3 size supporting laminator. - - - 95x60 - Business card size (60x95) - 1Pack(100Sheet) 1 LZ-5NC100 89302927 4.99 SGD
In stock
Use A3 size supporting laminator. - - - 154x106 - Postcard size (106x154) - 1Pack(100Sheet) 1 LZ-5HA100 89302945 13.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 11
4 star 2
3 star 0
2 star 0
1 star 1
Review Rating: 4.57
14 Customer Reviews
The reviews are automatic translation.
Use it when storing documents and so on.
5
From Japan
On 2018-03-28 18:10:31
Since the laminate paper is thick, it is solid You can rest assured.
This review is about item#37177682.
Creation of bulletin board
4
From Japan
On 2018-02-03 17:44:13
I wanted a thick A5 size, It was saved because there was not anywhere in the local shop. I have made enough thickness, I am satisfied with the finish. It is even better if it is also UV cut.
This review is about item#89302893.
Business Card Size Laminated, Opening Feng Shui Emoticon
5
From Japan
On 2017-12-06 14:36:05
It is really good. There is hardness. It is strong. Transparency is also good.
This review is about item#89302927.
Preservation of photos, preservation of flowers etc.
5
From Japan
On 2017-04-05 20:57:04
It matched the same manufacturer as the main body you are using, the type was sorted in size, so it was easy to order!
This review is about item#37177707.
We cook by business card · card printing. Purchased for prototyping with a 150 μm film at the request of making a thick business card card from customers. I am deeply moved by the amazing results.
5
From Japan
On 2017-03-14 17:19:59
it's the best. We also purchase other laminates and broaden the range of our products. It is rewarding for customers' pleasure to spread in one form, different from two. It is one item that gave me a sense of purpose. Thank you very much.
This review is about item#89302927.
PR paper coat
5
From Japan
On 2017-01-12 14:54:54
There is a sense of restrained strength, it feels nice. It feels like twice 100 μm.
This review is about item#37177707.
Lamination such as map
5
From Japan
On 2015-11-19 16:28:46
Color vividly out of color only a few more beautiful than just color copy. The driver is also pleased.
This review is about item#37177655.
Photo laminate
5
From Japan
On 2015-01-12 16:20:11
It made it very beautiful
This review is about item#37177682.
To display bar codes and numbers.
5
From Japan
On 2014-12-11 14:24:20
Every time, since it uses quite a lot, it is quite time consuming for laminating in lengthwise and sideways, even if it is the same A4, but in the case of this side type it can be drastically reduced in time (In our method of use, cut the laminated one and use it Because of that, you can not care about the bonded part either vertically or horizontally). If you have a laminator for A3, I think that it is a product you can recommend.
This review is about item#49019065.
Information display etc.
1
From Japan
On 2014-10-24 16:46:01
It was too thick. It was a laminator for 100 to 75.
This review is about item#37177707.

Related Products