Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Mop Saver

5.00 (1)
Compatible Handle
15 to 25mm
Maximum Working Load (kg)
2
...see all>
Product Options
ADD TO CART
Weight (g) Type TRUSCO Part Number Specification Purpose 2014 TRUSCO Published Page Material Dimensions (Width W x Depth D x Height H) (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Weight (g) Type TRUSCO Part Number Specification Purpose 2014 TRUSCO Published Page Material Dimensions (Width W x Depth D x Height H) (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
350 - 355-7057 3 hanging Hang-on-wall storage of mops and brooms. 3-0961 Stainless 500x70x35 1PC 1 FU585-0003X-MB 37177856 57.99 SGD
In stock
590 - 355-7073 5 hanging Hang-on-wall storage of mops and brooms. 3-0961 Stainless 900x70x35 1PC 1 FU585-005X-MB 37177865 86.99 SGD
In stock
65 One hanging 355-7065 One hanging - - - 70x70x30 1PC 1 FU585-001X-MB 37177847 17.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Fixed to workplace wall
5
From Japan
On 2012-03-31 14:57:46
This is a very wonderful item. It is good that you can slide even if you buy a cleaning tool again. I want you to be able to purchase even a single item. (I want to add it to the current rail)
This review is about item#37177865.

Related Products