Buy more than* S$200* and get FREE SHIPPING

Stainless Sponge No.2003

5.00 (2)
Dimensions (Vetical x Horizontal x Thickness) (mm)
130x100x10
Weight (g)
10
Color
Purple
TRUSCO Part Number
355-5062
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Sheet 1 2003 37177926 4.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Food and drink
5
From Japan
On 2017-10-29 15:04:26
This should be used! It will be dirty with a frying pan after the pottery, but if it is a scrub, hair can not remain or it can not be cleaned but this product is excellent.
This review is about item#37177926.
Nabe rough
5
From Japan
On 2017-04-27 16:09:02
I use it when dropping burned pot. Despite being stuck firmly with scorching, it is considerably superior because it does not scrape the surface of the pot.
This review is about item#37177926.

Related Products