Buy more than* S$200* and get FREE SHIPPING

Sponge Wiper GR-WET Spage

4.67 (3)
Dimensions (Width W x depth D) (mm)
270x65
Weight (g)
280
Length (mm)
70
TRUSCO Part Number
356-1577
Compatible
Fit wiper pattern
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 WI580-000N-SP 37177996 10.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
I use it for domestic use to drain the bath and dew condensation
5
From Japan
On 2015-12-02 16:37:26
I am satisfied for now
This review is about item#37177996.
Floor cleaning
5
From Japan
On 2015-09-14 14:46:04
It was surprisingly good to have water absorbency. I will also buy it.
This review is about item#37177996.
By cleaning the toilet
4
From Japan
On 2013-08-09 13:37:31
I use it in the toilet water sweep. I used it for several years and it was torn from the root so I exchanged it. It would be great if you could have it for several years.
This review is about item#37177996.

Related Products