Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Mop Handle

3.50 (4)
Width x Length (mm)
180x1325
Weight (g)
400
TRUSCO Part Number
287-9794
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 CL-325-000-0 37178154 18.99 SGD
Shipped after 2018-06-25
ADD TO CART
Customer Reviews
5 star 0
4 star 3
3 star 0
2 star 1
1 star 0
Review Rating: 3.50
4 Customer Reviews
The reviews are automatic translation.
P warm water on the tile corridor
2
From Japan
On 2017-11-10 14:45:39
Impression that I tried a shark type mop for the first time. Indeed I thought it would be nice to replace miscellaneous clothes, but the width of the head was a little short. If we do not devise how to bite, the shark head will hit the floor directly and it will not be able to wipe well. It is regrettable that the force is applied only locally, the ground plane has become smaller. I thought that I wiped quickly while exchanging the tip quickly, but somewhat dissatisfied for usability and finish.
This review is about item#37178154.
Flooring floor cleaning
4
From Japan
On 2017-07-11 16:28:11
I used a spring type clip mop in the store, but I did not have the power to open and close the clip for myself without grip strength & arm power, I tried buying this screw-turn formula for my home. I do not need force than the spring type, it looks good. I thought that it would be nice if I had a slight width.
This review is about item#37178154.
Floor cleaning
4
From Japan
On 2015-02-05 20:47:46
I bought it with a charm so that I can remove mops and mop. You can wipe the floor with good feeling by adjusting the force of squeezing in. It would have been good if the desorption function such as cloth was attached with about one step or about two steps, but it is a little troublesome to detach the rags. However, I thought that this is fine as the price is cheap.
This review is about item#37178154.
Outside window wiping
4
From Japan
On 2014-12-08 12:56:50
It is good to insert your own rags in the mouth like a shark (shark), but because there is not enough length, there is a shrink type.
This review is about item#37178154.

Related Products