Buy more than* S$200* and get FREE SHIPPING

Deck Washer

2.00 (1)
Compatible Hose Inner Diameter x Outer Diameter (mm)
15x20
Width x Length (mm)
180x1170
Weight (g)
625
TRUSCO Part Number
356-0775
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 CL-416-210-0 37178224 45.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 2.00
1 Customer Reviews
The reviews are automatic translation.
Roll coater cleaning operation
2
From Japan
On 2017-07-28 20:04:29
The tip gets crumpled as soon as there is no brush (soft) Can not you make the tip a bit harder? Also, if there is an option only for the tip brush part, it is economical and saved.
This review is about item#37178224.

Related Products