Buy more than* S$200* and get FREE SHIPPING

Toilet Brush

Dimensions (Width W x depth D) (mm)
100x110
Weight (g)
250
Length (mm)
395
Material
Case / handle: polypropylene, brush: polyester
TRUSCO Part Number
355-6662
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Set 1 CE-418-200-0 37178251 21.99 SGD
Shipped after 2018-04-26
ADD TO CART

Related Products