Buy more than* S$200* and get FREE SHIPPING

Aluminum Whiteboard

4.00 (2)
2014 TRUSCO Published Page
2-3135
Dimensions (Width W x Depth D x Height H) (mm)
1200x21x900
Color
Plate surface: white, frame: Silver
Weight (kg)
6.8
Material
Frame hook: aluminum, corner parts: ABS plastic, pen tray: steel
TRUSCO Part Number
338-1960
Specification
Corresponding magnet with pen tray
Accessories
One pen tray, four magnet, one marker, one eraser
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 AWB-912 37178355 209.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
Used for process display at factory
4
From Japan
On 2017-09-16 11:44:21
It is impressive that size and weight are suitable for the use and easy to use.
This review is about item#37178355.
Meeting / Meeting
4
From Japan
On 2013-03-12 13:28:31
Because of the space of the conference room, I chose the wall hanging type from taking the place if it is a board with a leg. Because it was impossible to confirm whether the hook hanging on the wall is attached in the catalog, I ordered it in one to eight but it was relieved after being delivered. Besides being firm, it seems to be durable. It is an honest feeling that I wanted to have a limited size and to have it larger one size.
This review is about item#37178355.

Related Products