Buy more than* S$200* and get FREE SHIPPING

Magnet Roll Adhesive

5.00 (1)
Dimensions (Width x Length L x Thickness)(mm)
100x10000x0.8
Dimension (Thickness (mm) x Width W (mm) x Length L (m))
0.8x100x10
Weight (kg)
3
TRUSCO Part Number
341-7875
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Roll 1 MSWFGR-08-100-10T 37178407 139.99 SGD
Shipped after 2018-02-26
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Posting equipment
5
From Japan
On 2016-09-29 10:51:47
It is easy to use because it does not have a habit compared with competitors' products and it suits well.
This review is about item#37178407.

Related Products