Buy more than* S$200* and get FREE SHIPPING

Steel Whiteboard, Production Schedule

4.67 (3)
2015 Trusco Published Pages
4 1723
2014 TRUSCO Published Page
2-3138
Outer Dimensions (Width W x Height H x Depth D) (mm)
1200x900x49
Frame Color
Silver
Conformity Number
M-34,MT-34
Color
White
Weight (kg)
7.5
TRUSCO Part Number
520-4461
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Sheet 1 OL-25B 37465224 439.99 SGD
Shipped after 2018-05-28
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
Combined use of moon movement as visual control
5
From Japan
On 2017-04-07 15:03:16
It is easy to see. It is smooth and easy to get on and off markers. The remarks column is also wide, and used as notation and pasting of memos and notes. I am satisfied.
This review is about item#37465224.
We use it for monthly schedule management.
5
From Japan
On 2017-04-07 06:52:29
I am happy with riding and erasing markers as well. The remarks column is also relatively wide and it is used for filling in notes etc. and pasting.
This review is about item#37465224.
Management of process chart
4
From Japan
On 2014-03-20 07:52:26
I would like to ask you to change the color of the line.
This review is about item#37465224.

Related Products