Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Product Options
ADD TO CART
TRUSCO Part Number Specification Weight (g) Diameter (phi mm) Length (mm) Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
TRUSCO Part Number Specification Weight (g) Diameter (phi mm) Length (mm) Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - 110 15 200-960 - 1pc 1 PT-150 10423814 17.99 SGD
In stock
- - 28 7 160-870 - 1pc 1 PT-130 10423805 8.99 SGD
In stock
005-5191 telescopic 30 9 130 - 620 Clip type 1PC 1 PT-100 37178522 7.99 SGD
In stock
005-5204 telescopic 140 16 240 - 1200 Chain type 1PC 1 PT-200 37178531 18.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Rake out of the gap
5
From Japan
On 2017-05-22 20:30:05
Use L type hook soldered to the tip. Very useful as it is sturdy.
This review is about item#37178531.
Used at conferences etc
5
From Japan
On 2014-08-23 11:08:33
Good sense of grinding
This review is about item#37178531.
Meeting, Presentation
5
From Japan
On 2013-12-16 17:29:29
I think it is better than I thought, but I think that it is suitable for the price.
This review is about item#37178531.

Related Products