Buy more than* S$200* and get FREE SHIPPING

White Board Marker, Knock

Green Purchasing Law
Fit
...see all
Product Options
ADD TO CART
Mechanism Length (mm) Standard TRUSCO Part Number Ingredients Thickness (mm) Ink Color Line Width (mm) Weight (g/pc) Outside Dimension (mm) Type 2014 TRUSCO Published Page Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Mechanism Length (mm) Standard TRUSCO Part Number Ingredients Thickness (mm) Ink Color Line Width (mm) Weight (g/pc) Outside Dimension (mm) Type 2014 TRUSCO Published Page Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 125 - 262-1851 - 21 Black 2.1mm 2.2 21x21x125 In words - Black 1Box(10PC) 1 EMWLM-A-10P 37178872 21.76 SGD
Shipped after 2017-01-23
- 125 - 262-1860 - 21 Red 2.1mm 2.2 21x21x125 In words - Red 1Box(10PC) 1 EMWLM-B-10P 37178897 21.76 SGD
Shipped after 2017-01-23
- 135 - 262-1835 - 16 Black 1.6mm 1.6 16x16x135 Fine print - Black 1Box(10PC) 1 EMWLS-A-10P 37178845 20.10 SGD
Shipped after 2017-01-23
Push refresh method (rear knock type) 125 Law on Promoting Green Purchasing 262-1878 Alcohol-based oil-based pigment 21 Blue 2.1mm 2.2 21x21x125 In words 2-3145 Yellow 1Box(10PC) 1 EMWLM-C-10P 37178881 21.76 SGD
Shipped after 2017-01-23
ADD TO CART

Related Products