Buy more than* S$200* and get FREE SHIPPING

Line Drawing Tape for Whiteboards

3.89 (9)
Tape Length (m)
13
Specification
Built-in cutter
...see all>
Product Options
ADD TO CART
Tape Width (mm) Weight (g) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Tape Width (mm) Weight (g) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1 18 328-5073 1PC 1 MZ-1 37179283 4.99 SGD
Shipped after 2018-01-22
2 19 328-5081 1PC 1 MZ-2 37179292 4.99 SGD
Shipped after 2018-01-22
3 20 328-5090 1PC 1 MZ-3 37179301 4.99 SGD
Shipped after 2018-01-22
ADD TO CART
Customer Reviews
5 star 4
4 star 2
3 star 2
2 star 0
1 star 1
Review Rating: 3.89
9 Customer Reviews
The reviews are automatic translation.
Whiteboard line drawing
1
From Japan
On 2017-05-16 14:38:16
The adhesion of the tape is too weak. I got peeled from the soba which is stretched.
This review is about item#37179292.
Drawing such as plans
4
From Japan
On 2017-05-08 10:50:39
It is saved that the drawing can be made so that it thinks that there is this thing because the white board has no drawing, since there is no layout as expected even if there is it.
This review is about item#37179283.
White board drawing
3
From Japan
On 2017-04-12 16:47:31
There are 3 kinds of thickness and I made a bulletin board while using properly.
This review is about item#37179301.
Internal posting
3
From Japan
On 2016-08-09 09:11:38
The line of the white board got bald, so I tried drawing here. It was better than a pen with a clean straight line. Sometimes cuts could not be cut cleanly because they were not used to it. It is a pity that the tape was caught in the clearance of the case when failing to fail. I'm satisfied with the finish of the white board. Is the material paper? It looks like it will be what it will be like when using for a long time.
This review is about item#37179301.
Helmet paint line
5
From Japan
On 2016-04-12 00:46:21
it was very good
This review is about item#37179292.
Private use
4
From Japan
On 2015-05-20 14:36:11
It would be even better if you think about a more easy-to-apply method.
This review is about item#37179283.
White board drawing
5
From Japan
On 2014-12-05 08:56:39
It can be used easily. There was also a refill, so I did this.
This review is about item#37179301.
Create whiteboard table
5
From Japan
On 2014-06-17 15:44:55
It was thin and easy to use.
This review is about item#37179283.
It is used for wire drawing that separates into white board applications
5
From Japan
On 2014-05-01 14:03:52
Easy to use, lines can also be straightened. The messy whiteboard became easier to see
This review is about item#37179292.

Related Products