Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Chime Analog Clock

4.00 (2)
2014 TRUSCO Published Page
2-3091
Sound Pressure
(Max)90dB(1m)
Dimensions (Width W x Depth D x Height H) (mm)
280x60x410
Power
AC100V AC200V 50/60Hz
Weight (kg)
3.5
TRUSCO Part Number
302-8399
Specification
Built-in speaker rated output: max 3W (sound pressure 90dB/1m)
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 NBT-90 37179904 809.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
Used for factory time signal
4
From Japan
On 2018-06-15 15:37:27
The sound is bigger than I expected, and I hear the sound neatly even in a steel factory. Dust seems to accumulate because there is no cover on the switch part etc, but I think that it is good other than that.
This review is about item#37179904.
Notice of how to work, for reform
4
From Japan
On 2018-04-30 14:32:13
It is easy to see and sounds better. You can record your favorite songs as well. The lid is somewhat delicate and difficult to remove
This review is about item#37179904.

Related Products