Buy more than* S$200* and get FREE SHIPPING

Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Compatible Lamp
EFP20W
Dimensions (Width W x Depth D x Height H) (mm)
420x518x530
Total Luminous Flux (Lm)
1460
Cord Length (m)
1.5
Power
AC100V
Power Consumption (W)
20
Weight (kg)
1
...see all>
Product Options
ADD TO CART
2015 Trusco Published Pages 2014 TRUSCO Published Page Color TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2015 Trusco Published Pages 2014 TRUSCO Published Page Color TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
3 1937 2-2772 White 328-3399 1PC 1 Z-701-W 37180473 -
Discontinued
[x]
- - Black 328-3381 1PC 1 Z-701-B 37180464 -
Discontinued
[x]
ADD TO CART