Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Arm Stand Light

5.00 (1)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Dimensions (Width W x Depth D x Height H) (mm)
190x637x885
Total Luminous Flux (Lm)
1190
Power
AC100V
Power Consumption (W)
100
Weight (kg)
1.4
...see all>
Product Options
ADD TO CART
2015 Trusco Published Pages 2014 TRUSCO Published Page Color TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2015 Trusco Published Pages 2014 TRUSCO Published Page Color TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
3 1938 2-2771 Ash 304-2057 1PC 1 Z108GY 37180507 -
Discontinued
[x]
- - White 307-0981 1PC 1 Z108W 37180516 -
Discontinued
[x]
- - Black 304-2065 1PC 1 Z108B 37180491 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
When you need to shine hand at small work
5
From Japan
On 2015-04-21 14:28:52
When purchasing, I also searched for a variety of other things, but among them the price is also the most affordable and there is no problem with use.
This review is about item#37180491.