Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

Arm Stand Light

Dimensions (Width W x Depth D x Height H) (mm)
674x476x640
Total Luminous Flux (Lm)
1592
Power
AC100V
Power Consumption (W)
22.4
Weight (kg)
1.8
...see all
Product Options
ADD TO CART
AS ONE Part Number Color TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
AS ONE Part Number Color TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1-8472-02 White 304-2073 1PC 1 Z208W 37180543 166.67 SGD
In stock
ADD TO CART