Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Assembly Time Frontage W x Depth D x Height H (mm) Effective Width (mm) Color Dimensions (Width W x Depth D x Height H) (mm) Weight (kg) 2015 Trusco Published Pages Dimension (mm) 2014 TRUSCO Published Page Maximum Loading Capacity (kg) TRUSCO Part Number Shelf Board Adjustment Pitch (mm) Effective Frontage (mm) Shelf Row (number) Pipe Diameter (phi mm) Withstand Load (kg) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Assembly Time Frontage W x Depth D x Height H (mm) Effective Width (mm) Color Dimensions (Width W x Depth D x Height H) (mm) Weight (kg) 2015 Trusco Published Pages Dimension (mm) 2014 TRUSCO Published Page Maximum Loading Capacity (kg) TRUSCO Part Number Shelf Board Adjustment Pitch (mm) Effective Frontage (mm) Shelf Row (number) Pipe Diameter (phi mm) Withstand Load (kg) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- About 550x about 350x about 1745 - Silver - 11.1 4 0152 - 3-1744 150 328-5260 25 512 5 19 Shelf per one: about 75   1PC 1 MTO-5518C 06878916 139.99 SGD
In stock
- About 1100 x 350 x about about 1260 - - - - - About 1100xAbout 350xAbout 1260 - - 328-5316 - - 4 - Per shelf: about 75 whole: about 150   1PC 1 MTO-1112C 06878977 179.99 SGD
Shipped after 2018-05-28
- About 1100 x 350 x about about 1260 - - - - - About 1100xAbout 350xAbout 830 - - 328-5308 - - 3 - Per shelf: about 75 whole: about 150 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 MTO-1108C 06878961 159.99 SGD
Shipped after 2018-05-28
- About 800 x 350 x about about 1490 - - - - - About 800xAbout 350xAbout 1490 - - 331-7781 - - 4 - Per shelf: about 75 whole: about 150   1PC 1 MTO-8015C 06878943 159.99 SGD
In stock
- About 800 x 350 x about about 1260 - - - - - About 800xAbout 350xAbout 1260 - - 328-5286 - - 4 - Per shelf: about 75 whole: about 150   1PC 1 MTO-8012C 06878934 159.99 SGD
In stock
- About 550 x 350 x about about 1490 - Silver - 9.5 - About 550xAbout 350xAbout 1490 - - 328-5251 25 512 4 19 Pershelf:About75<br>whole:About150   1PC 1 MTO-5515C 06878907 139.99 SGD
Shipped after 2018-05-28
One 30 minutes - 512 Silver 550x350x1260 8.9 - - - 150 331-7773 - - 4 - -   1PC 1 MTO-5512C 37180656 109.99 SGD
In stock
One 30 minutes - 512 Silver 550x350x830 6.54 - - - 150 328-5243 - - 3 - -   1PC 1 MTO-5508C 37180647 88.99 SGD
In stock
- About 800 x 350 x about about 1745 - Silver - 13.4 - About 800xAbout 350xAbout 1745 - - 328-5294 25 762 5 19 Pershelfboard:About75<br>whole:About150   1PC 1 MTO-8018C 06878952 189.99 SGD
Shipped after 2018-05-28
- About 800 x 350 x about about 830 - Silver - 7.6 - About 800xAbout 350xAbout 830 - - 328-5278 25 762 3 19 Pershelf:About75<br>whole:About150   1PC 1 MTO-8008C 06878925 119.99 SGD
Shipped after 2018-05-25
- About 1100 x 350 x about about 1745 - - - - - About 1100xAbout 350xAbout 1745 - - 328-5332 - - 5 - Per shelf: about 75 whole: about 150   1PC 1 MTO-1118C 06878995 289.99 SGD
Shipped after 2018-05-28
- About 1100 x 350 x about about 1490 - - - - - About 1100xAbout 350xAbout 1490 - - 328-5324 - - 4 - Per shelf: about 75 whole: about 150   1PC 1 MTO-1115C 06878986 219.99 SGD
Shipped after 2018-05-28
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
In the bathroom
5
From Japan
On 2017-09-29 17:23:36
I measured it and purchased it so it was perfect. I am satisfied with the cleanliness by placing a lot of things related to washstands and washing.
This review is about item#6878916.
Purchase as a tool storage place
5
From Japan
On 2014-02-11 17:31:38
It is certain that it is a mistake-free product. However, I would like to increase the lineup of sizes more.
This review is about item#37180647.

Related Products