Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Butt Receptacle Drum

1.00 (1)
Dimensions (Width W x Depth D x Height H) (mm)
265x265x296
Capacity
8.2L
Color
Red
Weight (kg)
0.8
TRUSCO Part Number
006-2651
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 SS2670000 37180753 54.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 1.00
1 Customer Reviews
The reviews are automatic translation.
Used in smoking area
1
From Japan
On 2016-03-30 04:48:31
Did it deform during transportation? The fitting condition of the lid and the main body was bad, I tried to correct the main body, but I could not improve it much. I used other items that I could not hook the lid, but there was not such a thing like this. This can not be done at double the price of what you used before.
This review is about item#37180753.

Related Products