Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Instruction Manual File

4.50 (2)
Height (mm)
311
Width (mm)
254
...see all>
Product Options
ADD TO CART
Number of Holes Weight (g) Size Color TRUSCO Part Number Accessories 2014 TRUSCO Published Page Material (cover) The maximum number of pockets Across Back (mm) Type of binding device Number of Pockets Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Number of Holes Weight (g) Size Color TRUSCO Part Number Accessories 2014 TRUSCO Published Page Material (cover) The maximum number of pockets Across Back (mm) Type of binding device Number of Pockets Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - - - - - - PP - 57 - - 1copy 1 2632 00320504 17.99 SGD
In stock
- - - - - - - PP - 57 - - 1copy 1 2632 00320538 15.99 SGD
In stock
- - - - - - - PP - 57 - - 1copy 1 2632 00320513 15.99 SGD
In stock
- - - - - - - PP - 32 - - 1copy 1 2632H 00320592 10.99 SGD
In stock
- - - - - - - PP - 57 - - 1copy 1 2632 00320547 15.99 SGD
In stock
- - - - - - - PP - 32 - - 1copy 1 2632H 00320626 10.99 SGD
In stock
- - - - - - - PP - 32 - - 1copy 1 2632H 00320574 10.99 SGD
In stock
- - - - - - - PP - 57 - - 1copy 1 2632 00320556 15.99 SGD
In stock
6 hole-only 582 A4 portrait LightGray 327-3466 One index label 2-3099 - 20(1sheet) 57 Stick type 12(1sheet) 1PC 1 2632 LG 37181155 15.99 SGD
In stock
6 hole-only 582 A4 portrait Brown 327-3474 One index label 2-3099 - 20(1sheet) 57 Stick type 12(1sheet) 1PC 1 2632 BR 37181146 17.99 SGD
In stock
- - - - - - - PP - 32 - - 1copy 1 2632H 00320608 10.99 SGD
Shipped after 2018-06-26
- - - - - - - PP - 32 - - 1copy 1 2632H 00320635 10.99 SGD
Shipped after 2018-06-26
- - - - - - - PP - 32 - - 1copy 1 2632H 00320583 10.99 SGD
Shipped after 2018-06-28
- - - - - - - PP - 32 - - 1copy 1 2632H 00320617 10.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Convenient excellent item that puts a lot of instruction manuals in one place. It is the fifth book already.
5
From Japan
On 2017-12-21 21:35:36
There is no point to use especially. It is very handy.
This review is about item#320504.
Filing the facility manual of the housing construction, hand it over to the customer.
4
From Japan
On 2017-05-24 19:50:49
It can correspond to a thick manual. Improvement · It may be necessary to increase the number of pages. Because we are using the same volume, we only want to sell inside
This review is about item#320556.

Related Products