Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

AS Pure Notebook 10pcs

5.00 (2)
Surface Resistance Value (ohm)
1011
Density
72g / [[square meter]]
Ruled Line
Ruled paper
Number of Sheets
64
Size
A4
Color
White
Weight (kg)
1.83
TRUSCO Part Number
330-0064
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Box(10PC) 1 1-7170-51 37181207 87.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Experiment
5
From Japan
On 2016-06-10 10:38:48
Use it in a clean room. There is no particular problem.
This review is about item#37181207.
Notes in the clean room
5
From Japan
On 2013-03-21 23:01:05
I was able to use it with confidence within the loop
This review is about item#37181207.

Related Products