Buy more than* S$200* and get FREE SHIPPING

Panel Light, Eco Type

4.20 (10)
Material
Panel board: polystyrene, frame: aluminum, film: recycled polyethylene (PET), hanging bracket: Steel
...see all>
Product Options
ADD TO CART
External form Dimensions (Height x Width)(mm) Size Weight (kg) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
External form Dimensions (Height x Width)(mm) Size Weight (kg) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
736x1038 B1 (Poster) 1.44 003-0279 1Sheet 1 ALB1-4200 37181347 53.99 SGD
In stock
523x736 B2 (Poster) 0.78 003-0287 1Sheet 1 ALB2-2600 37181356 31.99 SGD
In stock
372x523 B3 (Poster) 0.36 003-0295 1Sheet 1 ALB3-1850 37181365 22.99 SGD
In stock
265x372 B4 (Poster) 0.22 003-0309 1Sheet 1 ALB4-1500 37181374 18.99 SGD
In stock
305x428 A3 (poster) 0.28 003-0333 1Sheet 1 ALA3-1650 37181331 20.99 SGD
In stock
602x849 A1 (poster) 1.02 003-0317 1Sheet 1 ALA1-3300 37181313 41.99 SGD
In stock
428x602 A2 (poster) 0.46 003-0325 1Sheet 1 ALA2-2100 37181322 25.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 5
4 star 3
3 star 1
2 star 1
1 star 0
Review Rating: 4.20
10 Customer Reviews
The reviews are automatic translation.
When posting bulletins
4
From Japan
On 2017-11-16 16:38:49
I am satisfied that I can post postings cleanly. I think that it will be even better if it is cheaper at price.
This review is about item#37181313.
Exhibition of paintings
3
From Japan
On 2017-06-01 16:46:03
There are also large formats, but it is Funafuna than I thought. I think it's okay if it is a small size, but B1 size is not recommended.
This review is about item#37181347.
Enlightenment etc.
5
From Japan
On 2017-05-16 14:44:31
The poster is securely entered, guarded and light, easy to handle. Also, please repeat.
This review is about item#37181313.
Used for over-the-counter sign
5
From Japan
On 2017-04-10 16:40:21
I use it outdoors, but it is light. It is easy to carry, but it is weak to the wind. Depending on how you use it I think that COSPA is also a very useful item. There was not dissatisfaction more than I thought of replacing the contents.
This review is about item#37181313.
Create exhibition panels
4
From Japan
On 2016-10-18 11:32:09
Moderate adhesive strength, 1 cm square for processing and easy to use.
This review is about item#37181313.
As a frame of price list
4
From Japan
On 2016-04-15 14:10:25
It was perfect for the price list of the automobile certified factory just right.
This review is about item#37181356.
Posting posters etc
5
From Japan
On 2014-07-16 14:15:00
It is light and easy to handle. There are three places so that the hanger hooks can be used side by side and side, but since it can also be used for fixing, it is appreciated as I am in 4 places.
This review is about item#37181313.
Posters in the office other
5
From Japan
On 2013-12-20 13:21:53
Until now I was worried because the calendar and posters were pasted directly on the wall, so I was worried about the aesthetics but I used a big panel for the first time but I liked it very much. It looks good and is very light and good product. I also use small panels, but as the time passes, the transparent cover will turn yellow, so I would like to change the cover, but can I only buy the cover?
This review is about item#37181356.
For showroom display
2
From Japan
On 2013-03-04 13:25:08
Thread hard
This review is about item#37181374.
For posters on exhibitions
5
From Japan
On 2013-02-08 14:24:34
It was lightweight than I thought it was just using the board of the harepane as the base material. It was a posting in a place where it can not be hung, so the point is high, thanks to this lightness, it was fixed with double sided tape.
This review is about item#37181322.

Related Products