Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Hyper Magnetic Hooks, Swing Type, Economy Size

4.57 (7)
Mass (g/piece)
22.3
Dimensions (Width W x Depth D x Height H) (mm)
31x27x53
Withstand Load (kg)
2
Material
(MAIN BODY) ABS resin, ANTI-CORROSION COATED IRON STEEL, (MAGNET) NEODYMIUM MAGNETS, (SLIP-PROOF)SYNTHETIC RUBBER, (HOOK)STAINLESS STEEL
TRUSCO Part Number
304-1425
Specification
Magnet type
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Box(6PC) 1 H0890 37181706 13.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 5
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.57
7 Customer Reviews
The reviews are automatic translation.
Luggage hanging
5
From Japan
On 2017-10-20 16:21:53
It was a very powerful magnet, so it was nice to bear the weight firmly.
This review is about item#37181706.
It is used for hanging the binder with the check sheet in between.
3
From Japan
On 2017-04-12 02:20:16
Magnets can be strong, but the swing of the hook part is light, so trying to remove the binder makes it difficult for the hook part to come out and remove it. Sometimes it breaks up when trying to remove the strong part of the magnet. Total normal satisfaction.
This review is about item#37181706.
Organizing tools
5
From Japan
On 2016-05-30 07:59:45
It is cheaper than cheap products, making it not bad. I think that it is advantageous if you need a number.
This review is about item#37181706.
Hang tools and keys and others
5
From Japan
On 2016-01-14 14:53:37
The second time, a total of 16 pieces are currently in use. Magnetic force is strong, even if hanging a little heavy thing firmly holds. The thing sold at the 100 yen shop was weak with its magnetic force weak. This product is also beautiful in appearance (feeling like charm), strong magnetic force. I think that it is suitable not only for refrigerators, but also for steel plates of factories and offices.
This review is about item#37181706.
To stop the blind.
5
From Japan
On 2015-06-23 09:59:46
Purchase avalanche for measures against heat. It is used as a fastener. Although it is lightweight and inexpensive, it is securely attached without being displaced.
This review is about item#37181706.
Hanging the helmet
4
From Japan
On 2014-05-29 14:51:10
Although the strength of the magnetic force is very satisfactory, the connection between the magnet and the hook part (plastic) is weak and it is a problem to get out immediately.
This review is about item#37181706.
When hanging interior etc.
5
From Japan
On 2013-11-21 21:26:51
If the opponent is a place of iron this interior is mostly dangling and it is quite powerful! And there are as many as 6 in order to withstand a considerable weight with 1 piece, even big ones are safe and care is taken not to scratch the magnet face, it is a very wonderful product and cheap!
This review is about item#37181706.

Related Products