Hyper Magnetic Hooks, Wide, 4P
(2)
|
|
Feature
* Products that meet your criteria are shown in
table below.
- Mass (g/piece)
- 102.5
- Dimensions (Width W x Depth D x Height H) (mm)
- 52x48x82
- Withstand Load (kg)
- 7
- Material
- (MAIN BODY) ABS resin, ANTI-CORROSION COATED IRON STEEL, (MAGNET) NEODYMIUM MAGNETS, (SLIP-PROOF)SYNTHETIC RUBBER, (HOOK)STAINLESS STEEL
- TRUSCO Part Number
- 327-5922
- Specification
- Magnet type
|
Customers Who Viewed This Item Also Viewed
Customer Reviews
5 star
| |
2 |
4 star
| |
0 |
3 star
| |
0 |
2 star
| |
0 |
1 star
| |
0 |
Review Rating:

2 Customer Reviews
The reviews are automatic translation.
Workplace equipment hang
From Japan
On 2017-06-22 04:24:13
Do not worry if you get strong and tight and hang heavy things.
Hang a sling
From Japan
On 2016-05-30 11:04:20
It is super strong and requires considerable strength when removing it. Heavy things can be hidden safely accordingly.
Customers Who Bought This Item Also Bought
Related Products