Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

High Power Magnetic Hooks, Wide

4.00 (1)
Dimensions (Width W x Depth D x Height H) (mm)
52x48x82
Withstand Load (kg)
7
Weight (g)
97
Material
(MAIN BODY) ABS resin, ANTI-CORROSION COATED IRON STEEL, (MAGNET) NEODYMIUM MAGNETS, (SLIP-PROOF)SYNTHETIC RUBBER, (HOOK)STAINLESS STEEL
TRUSCO Part Number
327-5701
Specification
Magnet type
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 H3060 37181733 11.99 SGD
Shipped after 2018-06-25
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Work clothes hangers
4
From Japan
On 2016-01-26 15:00:35
Because it's strong, I do not have to worry about falling down, it is handy. It is still nice if there is a similar strength with a little smaller type
This review is about item#37181733.

Related Products