Buy more than* S$200* and get FREE SHIPPING

Suction Hook, Lever Type

3.00 (2)
Material
(MAIN BODY) ABS RESIN (HOOK) STAINLESS STEEL WIRE (SUCKER) POLYVINYL CHLORIDE RESIN
Specification
Suction type
...see all
Product Options
ADD TO CART
Weight (g) TRUSCO Part Number Dimensions (Width W x Depth D x Height H) (mm) Withstand Load (kg) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Weight (g) TRUSCO Part Number Dimensions (Width W x Depth D x Height H) (mm) Withstand Load (kg) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
14/pieces 304-0844 45x30x75 2 1Pack(2PC) 1 H-521 37181751 5.10 SGD
In stock
21 304-0852 55x35x80 3 1PC 1 H-520 37181776 -
Discontinued
[x]
36.5 304-0861 65x50x100 5 1PC 1 H-519 37181767 4.16 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 1
1 star 0
Review Rating: 3.00
2 Customer Reviews
The reviews are automatic translation.
Car bulletin
4
From Japan
On 2013-09-17 14:36:29
For now, without any problems such as fall I am using. It seems part of the hook there are many things to be rotated 180 degrees, Because it was looking for something that does not work, this product is the hook portion There is convenient have been fixed. You had better stop those who wish what hook moves.
This review is about item#37181751.
In a room of light tiger.
2
From Japan
On 2013-05-17 12:30:39
If vertical one day have fallen hook. Cheap because whether this mon.
This review is about item#37181767.

Related Products