Buy more than* S$200* and get FREE SHIPPING

Hook, Powerful Magnet Type

4.55 (11)
Mass (g/piece)
9.45
Dimensions (Width W x Depth D x Height H) (mm)
38x33x64
Withstand Load (kg)
2.5
TRUSCO Part Number
304-0810
Specification
Magnet type
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Pack(2PC) 1 OH-36M 37181837 5.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 7
4 star 3
3 star 1
2 star 0
1 star 0
Review Rating: 4.55
11 Customer Reviews
The reviews are automatic translation.
Storage of accessories
3
From Japan
On 2018-03-22 18:09:28
Compact, but because of the powerful magnet You can paste it on the side of the garage and manage small items It is convenient.
This review is about item#37181837.
Hanging awards etc.
4
From Japan
On 2017-10-15 21:36:08
As written, the magnetic force is strong. You can lower things with confidence.
This review is about item#37181837.
Suspended day back for commuting
5
From Japan
On 2017-09-26 15:10:59
Since it is 1 week of use, I do not know the durability, but I was satisfied enough if I kept the bag down.
This review is about item#37181837.
I am putting on a bag.
4
From Japan
On 2017-08-08 15:53:43
I have lowered the bag with my wallet, key, card holder but it is very useful.
This review is about item#37181837.
I installed it inside the storeroom and hung various things as hooks.
4
From Japan
On 2017-04-24 16:48:17
I put it on the inner side of Inaba storage and hang a broom and a deck brush as a hook. It is useful without being off or being displaced.
This review is about item#37181837.
When hanging objects
5
From Japan
On 2016-10-18 17:44:53
Because the magnet is powerful, it is satisfying because it is hard to fall even if you hang it.
This review is about item#37181837.
I am using it in a company.
5
From Japan
On 2016-08-07 23:13:43
Magnet is powerful. I can go anywhere.
This review is about item#37181837.
Workplace
5
From Japan
On 2016-07-08 19:36:19
Magnets are powerful in the workplace and tools such as tools and vinyl sheet fishing tools are useful.
This review is about item#37181837.
Disaster prevention storage
5
From Japan
On 2016-02-05 14:47:24
Magnet has strength and hook is long so it is stable at the time of storage.
This review is about item#37181837.
To hang the curtain
5
From Japan
On 2014-08-01 18:30:57
I felt there was no worry of falling with a strong magnetic force at all.
This review is about item#37181837.

Related Products