Buy more than* S$200* and get FREE SHIPPING

Vacuum Suction Hooks, Super Taco

4.50 (8)
Dimensions (Width W x Depth D x Height H) (mm)
66x43x95
Withstand Load (kg)
8
Weight (g)
50
Specification
Suction type
...see all>
Product Options
ADD TO CART
Color TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
White 004-6213 1PC 1 KTC-2 37181855 4.99 SGD
Shipped after 2018-04-23
Silver 304-1646 1PC 1 KTC-1 37181864 4.99 SGD
Shipped after 2018-04-23
ADD TO CART
Customer Reviews
5 star 7
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 4.50
8 Customer Reviews
The reviews are automatic translation.
Installation of tarpaulin curtain for advertisement on store glass surface
5
From Japan
On 2018-03-09 15:33:23
I used a sucker hook of another company, but because of durability problems, I replaced it with this item. We are also pleased from the owner of the shop.
This review is about item#37181855.
Bathroom
5
From Japan
On 2017-04-10 07:46:25
I use a shelf on the wall of the bathroom to support it. It has been 1 month since the start of use but it is quite powerful without making it microtremor. I think that it is a good product.
This review is about item#37181855.
Store display
5
From Japan
On 2016-04-16 20:27:40
Brilliant (^ o ^) brass style or aluminum color is even better.
This review is about item#37181864.
Used to hang a promotional tapestry to a door
5
From Japan
On 2015-11-18 14:45:43
Because it stuck firmly, it was possible to use it with confidence even with some wind.
This review is about item#37181855.
Tarp tension
5
From Japan
On 2015-08-25 09:31:41
I used it to put tarp in the car. How to install is also not difficult, I will arrive firmly. Even if rain accumulated in the tarp and became heavy, it was absorbed tightly. Because it is convenient, I will buy more. Since it adsorbs in a vacuum state, I think that it is ineffective on the surface with rough surfaces, scratches and gutters and streaks that will become a passage of air. It is for a perfectly smooth surface that can maintain a vacuum state like car body, mirror, tile. If you give me one difficulty, I'm afraid I will lose it by dropping a small cap on the top of the screw. Even though it does not have to be lost if it is integrated with the turning handle.
Attach to the camper body from 8 kg later with one sucker
5
From Japan
On 2015-08-04 23:33:40
It is attractive to be able to install without scratches.
This review is about item#37181864.
Beginner mark hang in the car
1
From Japan
On 2014-12-08 22:44:32
I used it to suspend a novice mark on the rear glass of the car. It sticks strongly only when pasting. In that case I can not take it even if I pull it, but I always fall while I do not know. (I do not know how long it has fallen in about a few days.) A normal sucker lasts longer.
This review is about item#37181864.
Installation of advertisement curtain on glass window
5
From Japan
On 2013-05-24 14:46:36
Instead of hooking the hook in the eyelet of the advertisement curtain this time, I installed it in a form of sandwiching to screw the black screw through the hole of the eyelet to the bolt of the sucker core. I am in good shape. If you desire grease, I think the versatility of the installation part will increase if the length of the bolt of the core is longer by 5 to 10 mm.
This review is about item#37181855.

Related Products