Buy more than* S$200* and get FREE SHIPPING

Special Absorption Sheet Adjustable Free Hook

5.00 (1)
Mass (g/piece)
7
Dimensions (Width W x Depth D x Height H) (mm)
51x24x78
Withstand Load (kg)
1.5
Material
(Main body) styrene resin (Hook) stainless steel
TRUSCO Part Number
005-8246
Specification
Special absorption Sheet type
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Pack(2PC) 1 OH-31S 37181873 4.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Used to hang clothes hangers Used on sliding glass doors
5
From Japan
On 2017-01-21 14:38:14
Unlike a sucker, it will not fall, so it is not ugly and you should buy it and use it as soon as you plan to purchase it
This review is about item#37181873.

Related Products