Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Adhesive Hook, Adhesive Tape Type

5.00 (1)
Color
White
Material
Styrene resin
Specification
Adhesive tape type
...see all>
Product Options
ADD TO CART
Withstand Load (kg) TRUSCO Part Number Dimensions (Width W x Depth D x Height H) (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Withstand Load (kg) TRUSCO Part Number Dimensions (Width W x Depth D x Height H) (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
0.6 005-5085 20x12x35 1Pack(3PC) 1 OH-4N 37181882 2.99 SGD
Shipped after 2018-06-25
2.5 005-5077 30x23x65 1Pack(2PC) 1 OH-2N 37181891 2.99 SGD
Shipped after 2018-06-25
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
For 100 V line
5
From Japan
On 2014-08-18 08:13:41
Sticky and strong handy
This review is about item#37181891.

Related Products