Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
TRUSCO Part Number 2014 TRUSCO Published Page Number of Holding Dimensions (phi mm) Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
TRUSCO Part Number 2014 TRUSCO Published Page Number of Holding Dimensions (phi mm) Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
001-3722 2-3163 70 40 IronPE 1Box(20PC) 1 KM-2 37182074 59.99 SGD
In stock
001-3714 - 90 50 IRON/PE 1Box(10PC) 1 KM-1 37182031 41.99 SGD
In stock
001-3731 - 50 30 IRON/PE 1Box(20PC) 1 KM-3 37182065 26.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 1
Review Rating: 3.75
4 Customer Reviews
The reviews are automatic translation.
Petat on the office shelves across the documents
4
From Japan
On 2017-08-22 15:50:47
Sokosoko Because it is a powerful magnetic force, we cling to the office shelves and the side of the desk across the paper. Since the part to be pinched is also firm, the document does not fall
This review is about item#37182065.
Posting documents
1
From Japan
On 2014-12-20 09:32:54
Because the spring is strong, you must put in a fair amount of force and the clip will not open. Because of that, I try to open the clip by putting in force, but if I put too little force, the plastic part will break and break. It gets broken by just dropping it once. Anyway it will break. I will not buy anymore.
This review is about item#37182065.
To the boat. . .
5
From Japan
On 2014-06-19 13:34:40
I'm sandwiching the document across the board in front of the desk. The magnets are also strong and feel good!
This review is about item#37182065.
Scissors in between.
5
From Japan
On 2013-09-20 16:01:15
The color is cute. I thought that the size is small, but it can not be helped because it is cheap.
This review is about item#37182065.

Related Products