Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Magnetic Paper Holder

3.00 (2)
Dimensions (Width x Length L x Thickness)(mm)
43x44x17
Weight (g)
26
Color
White
TRUSCO Part Number
334-0066
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 MPHX-W 37182092 4.99 SGD
Shipped after 2018-06-25
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 3.00
2 Customer Reviews
The reviews are automatic translation.
I've caught my banknotes from customers on expressway toll gates.
5
From Japan
On 2014-01-30 18:09:27
Usability is good, but it uses Tepra as a table to use it.
This review is about item#37182092.
I bought it for the purpose of using a slip
1
From Japan
On 2013-08-04 13:28:17
I purchased it as I intended to use the slip, but I had to push the paper and it was inconvenient
This review is about item#37182092.

Related Products