Buy more than* S$200* and get FREE SHIPPING

Magnet Clip, "Strong Magune-Kun"

4.25 (4)
Number of Holding
150
Dimensions (Width x Length L x Thickness)(mm)
45x70x23
Withstand Load (kg)
1.5(White Board side: 0.3)
Weight (g)
62
Color
Blue
Material
(Main body)ABS resin (Spring) stainless steel
TRUSCO Part Number
004-9743
Specification
Pinch force: 1kg(B4 size copy paper about 150 )
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 KHM-500 37182196 5.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 4.25
4 Customer Reviews
The reviews are automatic translation.
To put together the bags
5
From Japan
On 2018-03-23 15:47:40
Tie the bags together I adhere to the table It is very strong and stops firmly.
This review is about item#37182196.
Working with a forklift
5
From Japan
On 2017-05-25 17:11:41
Regardless of whatever magnets you used, even though it is good at first, it will be difficult to get out of the magnet or you will be able to hold the magnet firmly if time passes, but this magnet is strong and can be pressed firmly. I purchased it before I purchased it.
This review is about item#37182196.
It sandwiches A4 size paper a little
2
From Japan
On 2015-09-09 15:50:08
The magnet is powerful and perfect, but it seems that it is impossible for a woman to open it because of its strong clip portion.
This review is about item#37182196.
Insert memos etc.
5
From Japan
On 2015-05-01 09:02:50
The magnet may be strong. Documents etc. are also fixed properly. I am satisfied.
This review is about item#37182196.

Related Products