Buy more than* S$200* and get FREE SHIPPING

Office Stool

Bearing Width x Bearing Depth x Bearing Height (mm)
455 x 418 x 460 to 565
Assembly Time
1 person 15 minutes
Seat Adjustment (Virtical)
Gas adjustable
Weight (kg)
7.6
Material
Back: PP resin molded urethane foam 
Specification
Assembly type, no elbow type
...see all>
Product Options
ADD TO CART
2014 TRUSCO Published Page Cloth Type Color TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2014 TRUSCO Published Page Cloth Type Color TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- Leather upholstery Gray 464-5898 1PC 1 FST-51L-GY 37453552 219.99 SGD
In stock
2-2910 Upholstered Blue 464-5880 1PC 1 FST-51-BL 37453561 219.99 SGD
In stock
ADD TO CART

Related Products