Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Working Stools

4.88 (8)
2014 TRUSCO Published Page
2-2924
Bearing Width x Bearing Height (mm)
380x480 to 615
Seat Adjustment (Virtical)
Gas adjustable
Cloth Type
PVC synthetic leather upholstery
Specification
Assembly type, no elbow type
...see all>
Product Options
ADD TO CART
Assembly Time Color Weight (kg) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Assembly Time Color Weight (kg) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
One 15-minute White - 298-3478 1PC 1 RZR-102W 37182345 -
Discontinued
[x]
One 15 minutes Black 5.2 298-3486 1PC 1 RZR-102BK 37182336 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 7
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.88
8 Customer Reviews
The reviews are automatic translation.
Assembly work
5
From Japan
On 2018-06-12 20:45:29
Extremely satisfied. 5 years use, obsolete number? It is regrettable. There is no equivalent for height, we are looking for it.
This review is about item#37182336.
Assembly plant
5
From Japan
On 2015-11-21 10:37:22
It is easy to assemble. The height adjustment width can be large and the height can be high. The seat surface is wide, cushion is good. It's a cheap price.
Working in the Medium Level Clean Room
5
From Japan
On 2015-09-11 19:37:59
Height adjustment is the highest, good. Even if it is perfect for the clean room (condition of affixing the bottom surface, material is uneasy).
This review is about item#37182336.
Sit down when operating laboratory equipment in front of the experiment bench
5
From Japan
On 2015-02-24 09:53:36
First of all, I think the point that the sitting height of this chair adjusts to 615 mm maximum is better than the others. When working with laboratory equipment, it is a state where somewhat higher height can be worked with ease. We purchased one unit first because the price and height will be over 600 mm. After that I understood that there was a sense of stability in the price compared to the price. While using it I knew that it was the item that we were asking for and purchased three additional units. I thought that it would be more unified than using different chairs in the laboratory inside the company. I also would like to purchase a new experimental device when I purchased it.
This review is about item#37182336.
Work in a food factory
4
From Japan
On 2015-01-28 13:09:59
I am satisfied with the cost performance point
This review is about item#37182336.
Use at work site
5
From Japan
On 2014-12-22 18:17:04
It is popular if the seating surface is larger than conventional ones and it is hard to get tired even if you sit for a long time.
This review is about item#37182336.
For DIY table work
5
From Japan
On 2014-10-18 17:34:10
Assembly will take less than 3 minutes. The stability of the casters and the usability of the gas cylinder are good. I think the bellows is better for the upper and lower cylinder covers.
This review is about item#37182345.
Sitting work of press machine
5
From Japan
On 2014-09-29 16:02:27
Purchase because the adjustment width of the seat height was large. I wanted a maximum seat height of 600 or more, so it was good with this product. I think that comfort is also good.
This review is about item#37182336.

Related Products