Buy more than* S$200* and get FREE SHIPPING

Stools, Painted Leg Type)

5.00 (3)
Bearing Width x Bearing Height (mm)
320x445
Pipe Diameter (phi mm)
19.1
Seat Adjustment (Virtical)
None
Cloth Type
Vinyl leather upholstery
Weight (kg)
1.8
...see all>
Product Options
ADD TO CART
2014 TRUSCO Published Page Color TRUSCO Part Number Specification Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2014 TRUSCO Published Page Color TRUSCO Part Number Specification Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2-2921 Green 352-6887 Stackable, finished product 1PC 1 TC-19-GN 37325556 109.99 SGD
In stock
2-2921 Red 352-6879 No elbow type, complete product 1PC 1 TC-19-R 37325574 109.99 SGD
In stock
- Blue 352-6721 Complete product, no elbow type 1PC 1 TC-19-B 37325565 109.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Staff simple seat
5
From Japan
On 2017-04-01 10:22:13
It is suitable for the price.
This review is about item#37325565.
We are using it as a sitting chair during a break at the factory.
5
From Japan
On 2016-03-23 11:50:23
We have used this type of round chair in the past. This time, the chair has broken, so I bought a new chair without doubt. When the chair becomes clean, I am looking forward to the break time. Thank you very much.
This review is about item#37325574.
Chair for internal job work
5
From Japan
On 2015-12-15 16:39:31
Because it is made of iron, the legs of the chair are also solid, and stable work can be done.
This review is about item#37325556.

Related Products