Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Working Chair, Caster

5.00 (1)
Bearing Width x Bearing Height (mm)
376x470 to 640
Seat Adjustment (Virtical)
Gas adjustable
Cloth Type
Antifouling leather (plastic leather) tension
Color
Black
Weight (kg)
5.5
TRUSCO Part Number
352-5937
Specification
No elbow type, complete product
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 TTL-6LGC 37325592 319.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Standing work work
5
From Japan
On 2015-03-01 08:14:54
I worked on standing work. I am relieved thanks to this chair because my back hurts and my leg fatigue is so painful. I think that comfort is also good.
This review is about item#37325592.

Related Products