Buy more than* S$200* and get FREE SHIPPING

Office Stool

Bearing Width x Bearing Height (mm)
400 x 410 to 520
Assembly Time
1 person 15 minutes
Seat Adjustment (Virtical)
Gas adjustable
Cloth Type
Antifouling leather (vinyl leather) upholstery
Color
Black
Weight (kg)
7.8
Material
Leg: Steel (powder coating finish), rubber caster 
TRUSCO Part Number
352-5929
Specification
No elbow type, knockdown
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 TTL-215GC 37325601 399.90 SGD
In stock
ADD TO CART

Related Products