Buy more than* S$200* and get FREE SHIPPING

Vacuum Cleaner, General Oil

Maximum Vacuum Pressure (kPa)
25.5
Suction Amount (L)
80
Maximum Air Volume (m3/min)
1.7
Air Connnection
Rc3 / 8 (valve)
Noise Level (dB)
90
Dust-Collecting Capacity (L)
18
Dimensions (Width W x Depth D x Height H) (mm)
314x314x309
Material (Body)
Aluminum
Weight (kg)
5.2
TRUSCO Part Number
356-0317
Specification
Both wet and dry, with auto-stop function, explosion-proof
Accessories
Hose (2m phi32), nozzle, V packing
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 APPQO550 37182704 839.99 SGD
In stock
ADD TO CART