Buy more than* S$200* and get FREE SHIPPING

Pail Can Cleaner

2015 Trusco Published Pages
4 1785
2014 TRUSCO Published Page
3-0818
Air Pressure
5kg / cm2 or more (using air pressure)
Maximum Vacuum Pressure (kPa)
18.0
Suction Amount (L)
13
Maximum Air Capacity (m3/min)
1.8
Noise Level (dB)
75
Dust-Collecting Capacity (L)
8
Dimensions (Width W x Depth D x Height H) (mm)
300x300x500 (including pail)
Air Consumption (L/min)
570 or more
Weight (kg)
6
TRUSCO Part Number
303-0539
Specification
For dryness-and-moisture
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 AP-32 37133476 879.90 SGD
Shipped after 2017-01-23
ADD TO CART

Related Products